Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 2.20mm, Carbide, A1263-2.2

  • Mfr # A1263-2.2

  • Zoro # G8212355


product price: $22.25
/ea

Key Features

Overall Length
53 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
2.2 mm
Number of Flutes
2
Shank Dia.
2.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1263-2.2
Zoro #
G8212355
UPC #
-
Country of Origin
France

Dimensions

Overall Length
53 mm
Drill Bit Size
2.2 mm
Shank Dia.
2.2 mm
Flute Length
27 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Shank Length
26 mm
Drilling Depth
23.00mm
Drill Diameter Tolerance
H7
Drill Point Length
0.661mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
27 mm

Description

Jobber Length Drill Bit, Drill Bit Size 2.2 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0866, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.