Walter Titex - Solid carbide twist drill, Jobber Drill, 3/16", Carbide, DC150-03-04.763A1-WJ30RE

  • Mfr # DC150-03-04.763A1-WJ30RE

  • Zoro # G7245878


product price:  $74.99
/ea

Key Features

Overall Length
2 299/500 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
3/16 in
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-03-04.763A1-WJ30RE
Zoro #
G7245878
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 299/500 in
Drill Bit Size
3/16 in
Shank Dia.
6 mm
Depth:Dia. Ratio
3xD
Flute Length
1 51/500 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 417/1000 in
Drilling Depth
20.00mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
0.867mm
Maximum Drilling Depth
25/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
DC150
Application
For General Drilling, General Mechanical Engineering
Flute Type
Spiral
Decimal Equivalent
0.1875
Drill Bit Grouping
Drill Bit
Standards
DIN 6537 K
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Material Grade - Machining
WJ30RE
Sheeter Drill
No
Drill Bit Point Type
Split Point
Series
Perform
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, M, O

Description

Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.