Walter Titex - Solid carbide twist drill, Jobber Drill, 3/16", Carbide, DC150-05-04.763A1-WJ30RE

  • Mfr # DC150-05-04.763A1-WJ30RE

  • Zoro # G0111679


product price:  $83.29
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Grade
WJ30RE
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-04.763A1-WJ30RE
Zoro #
G0111679
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
3/16 in
Flute Length
1 11/16 in
Overall Length
3 7/32 in
Depth:Dia. Ratio
5xD
Shank Dia.
6 mm
Shank Length
1 13/32 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
1-3/8 in
Drill Point Length
0.867mm

Details

Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Grade
WJ30RE
Number of Flutes
2
Decimal Equivalent
0.1875
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
List Number
DC150-05
Shank Type
Type-Round with Flats
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Primary Material Application ISO Code
K, N, P, S
Standards
DIN 6537 L
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Finish
TiNAl
Measurement System
Fractional Inch
Secondary Material Application
Composite, Graphite, Stainless Steel
Secondary Material Application ISO Code
M, O
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Series
Perform

Description

Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.