Shop WALTER
See all product information
Create Account
Walter Titex - Solid carbide twist drill, Jobber Drill, 31/64", Carbide, DC150-03-12.303A0-WJ30RE
- Mfr # DC150-03-12.303A0-WJ30RE
- Zoro # G7244478
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 213/1000 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
14 mm
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC150-03-12.303A0-WJ30RE
- Zoro #
- G7244478
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 4 213/1000 in
- Drill Bit Size
- 31/64 in
- Shank Dia.
- 14 mm
- Drill Bit Dimension Type
- Fractional Inch
- Flute Length
- 2 181/500 in
- Depth:Dia. Ratio
- 3xD
- Drilling Depth
- 43.00mm
- Shank Length
- 1 193/250 in
- Maximum Drilling Depth
- 1 11/16 in
- Drill Point Length
- 2.24mm
- Drill Diameter Tolerance
- M7
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 4 213/1000 in
- Length
- 4 213/1000 in
Description
Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.