Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 3.20mm, Carbide, A1276TFL-3.2

  • Mfr # A1276TFL-3.2

  • Zoro # G8151595


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
65 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
3.2 mm
Number of Flutes
2
Shank Dia.
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1276TFL-3.2
Zoro #
G8151595
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
65 mm
Drill Bit Size
3.2 mm
Shank Dia.
3.2 mm
Flute Length
36 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Shank Length
29 mm
Drilling Depth
30.00mm
Drill Point Length
0.582mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
30 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
For Cast Iron, Non-Ferrous Materials, Steel, High-Temperature Alloys
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1260
Standards
DIN 338
List Number
A1276TFL
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Series
Alpha 22
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Sheeter Drill
No
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
TFL
Drill Bit Point Type
4 Facet Point

Description

Jobber Length Drill Bit, Drill Bit Size 3.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1260, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.