Walter Titex - Solid carbide twist drill, Jobber Drill, 3.20mm, Carbide, DC150-05-03.200A1-WJ30RE

  • Mfr # DC150-05-03.200A1-WJ30RE

  • Zoro # G0112001


product price:  $88.29
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Overall Length
66.00 mm
Flute Length
28.00 mm
Decimal Equivalent
0.1260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-03.200A1-WJ30RE
Zoro #
G0112001
UPC #
-
Country of Origin
China

Dimensions

Overall Length
66.00 mm
Flute Length
28.00 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Drill Bit Size
3.20 mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
23 mm
Drill Point Length
0.582mm

Details

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1260
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
List Number
DC150-05
Grade
WJ30RE
Number of Flutes
2
Flute Type
Spiral
Item
Jobber Length Drill Bit
Shank Type
Type-Round with Flats
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Standards
DIN 6537 L
Finish
TiNAl
Primary Material Application ISO Code
K, N, P, S
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Composite, Graphite, Stainless Steel
Series
Perform
Sheeter Drill
No
Secondary Material Application ISO Code
M, O
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 3.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1260, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.