Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 3.30mm, Carbide, DC150-03-03.300A0-WJ30RE

  • Mfr # DC150-03-03.300A0-WJ30RE

  • Zoro # G0281340


product price: $59.75
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
62.00 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
List Number
DC150-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-03.300A0-WJ30RE
Zoro #
G0281340
UPC #
-
Country of Origin
China

Dimensions

Overall Length
62.00 mm
Drill Bit Size
3.30 mm
Depth:Dia. Ratio
3xD
Shank Dia.
6 mm
Flute Length
20.00 mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
14.00 mm
Drill Point Length
0.601mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
List Number
DC150-03
Shank Type
Straight
Grade
WJ30RE
Coolant Through
No
Flute Type
Spiral
Item
Jobber Length Drill Bit
Decimal Equivalent
0.1299
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Primary Material Application
Cast Iron, Steel
Standards
DIN 6537 K
Finish
TiNAl
Primary Material Application ISO Code
K, P
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
H, M, N, O, S
Series
Perform

Description

Jobber Length Drill Bit, Drill Bit Size 3.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1299, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.