Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 3.30mm, Carbide, DC150-05-03.300A1-WJ30RE

  • Mfr # DC150-05-03.300A1-WJ30RE

  • Zoro # G0111977


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Type
Type-Round with Flats
Shank Dia.
6 mm
Number of Flutes
2
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-03.300A1-WJ30RE
Zoro #
G0111977
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Flute Length
28.00 mm
Drill Bit Size
3.30 mm
Overall Length
66.00 mm
Shank Length
36 mm
Drill Point Length
0.601mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
23 mm

Details

Cutting Direction
Right Hand
Shank Type
Type-Round with Flats
Number of Flutes
2
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1299
Coolant Through
Yes
Item
Jobber Length Drill Bit
List Number
DC150-05
Drill Bit Point Angle
140 Degrees
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Grade
WJ30RE
Standards
DIN 6537 L
Finish
TiNAl
Primary Material Application ISO Code
K, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Measurement System
Metric
Series
Perform
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Composite, Graphite, Stainless Steel
Secondary Material Application ISO Code
M, O
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 3.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1299, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.