Walter Titex - Solid carbide twist drill, Jobber Drill, 3/4", Carbide, DC150-05-19.050A1-WJ30RE

  • Mfr # DC150-05-19.050A1-WJ30RE

  • Zoro # G7219585


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 3/125 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
3/4 in
Number of Flutes
2
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-19.050A1-WJ30RE
Zoro #
G7219585
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 3/125 in
Drill Bit Size
3/4 in
Shank Dia.
20 mm
Flute Length
3 122/125 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
77.00mm
Shank Length
1 969/1000 in
Maximum Drilling Depth
3 1/64 in
Drill Point Length
3.47mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.7500
Application
For General Drilling, General Mechanical Engineering
List Number
DC150
Standards
DIN 6537 L
Coolant Fed
Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, M, O
Primary Material Application ISO Code
K, N, P, S
Sheeter Drill
No
Material Grade - Machining
WJ30RE
Series
Perform

Description

Jobber Length Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7500, Fractional Inch, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.