Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 3.40mm, Carbide, DC150-05-03.400A1-WJ30RE

  • Mfr # DC150-05-03.400A1-WJ30RE

  • Zoro # G0111959


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Shank Dia.
6 mm
Number of Flutes
2
Shank Type
Type-Round with Flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-03.400A1-WJ30RE
Zoro #
G0111959
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Overall Length
66.00 mm
Drill Bit Size
3.40 mm
Flute Length
28.00 mm
Shank Length
36 mm
Drill Point Length
0.619mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
23 mm
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Flutes
2
Shank Type
Type-Round with Flats
Drill Bit Material
Solid Carbide
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Flute Type
Spiral
Grade
WJ30RE
List Number
DC150-05
Decimal Equivalent
0.1339
Finish
TiNAl
Measurement System
Metric
Standards
DIN 6537 L
Primary Material Application ISO Code
K, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
M, O
Number of Coolant Holes
2
Secondary Material Application
Composite, Graphite, Stainless Steel
Series
Perform
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 3.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1339, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products