Shop WALTER

Walter Titex - Solid carbide twist drill, Jobber Drill, 3/8", Carbide, DC150-05-09.525A1-WJ30RE

  • Mfr # DC150-05-09.525A1-WJ30RE
  • Zoro # G0279688

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 11/200 in
Shank Dia.
10 mm
Shank Type
Type-Round with Flats
Flute Length
2 201/500 in
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC150-05-09.525A1-WJ30RE
Zoro #
G0279688
UPC #
04031132367743
Country of Origin
China
Item
Jobber Length Drill Bit
Shank Type
Type-Round with Flats
Number of Flutes
2
Drill Bit Material
Solid Carbide
Cutting Direction
Right Hand
Finish
TiNAl
Drill Bit Point Angle
140 Degrees
Grade
WJ30RE
Drill Bit Grouping
Drill Bit
List Number
DC150-05
Flute Type
Spiral
Coolant Through
Yes
Decimal Equivalent
0.3750
Standards
DIN 6537 L
Finish - Machining
TiNAl
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P, S
Coolant Fed
Coolant Through
Sheeter Drill
No
Material Grade - Machining
WJ30RE
Drill Bit Point Type
Self-Centering Point
Series
Perform
Number of Coolant Holes
2
Aircraft Drill
Yes

Dimensions

Drill Bit Size
3/8 in
Overall Length
4 11/200 in
Shank Dia.
10 mm
Flute Length
2 201/500 in
Depth:Dia. Ratio
5xD
Shank Length
1 23/40 in
Drill Point Length
1.73mm
Maximum Drilling Depth
1 59/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Wire Rope Length
4 11/200 in
Length
4 11/200 in

Description

Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.