Walter Titex - Solid carbide twist drill, Jobber Drill, 3.80mm, Carbide, DC150-03-03.800A0-WJ30RE

  • Mfr # DC150-03-03.800A0-WJ30RE

  • Zoro # G0281246


product price: $61.39
/ea

Key Features

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1496
Number of Flutes
2
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-03.800A0-WJ30RE
Zoro #
G0281246
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
3xD
Shank Dia.
6 mm
Overall Length
66.00 mm
Flute Length
24.00 mm
Drill Bit Size
3.80 mm
Shank Length
36 mm
Drill Point Length
0.692mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
17 mm
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1496
Number of Flutes
2
Drill Bit Material
Solid Carbide
Coolant Through
No
Drill Bit Point Angle
140 Degrees
Flute Type
Spiral
List Number
DC150-03
Shank Type
Straight
Grade
WJ30RE
Standards
DIN 6537 K
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Finish
TiNAl
Secondary Material Application ISO Code
H, M, N, O, S
Series
Perform
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 3.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1496, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.