Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Jobber Drill, 4.00mm, Carbide, A1263-4

  • Mfr # A1263-4

  • Zoro # G8271033


product price: $32.85
/ea

Key Features

Overall Length
75 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
4 mm
Number of Flutes
2
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1263-4
Zoro #
G8271033
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
75 mm
Drill Bit Size
4 mm
Shank Dia.
4 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
43 mm
Shank Length
32 mm
Drilling Depth
36.00mm
Drill Diameter Tolerance
H7
Drill Point Length
1.20mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
43 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
For Non-Ferrous Materials, High-Temperature Alloys
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1575
Standards
DIN 338
List Number
A1263
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Flute Type
Spiral
Secondary Material Application
Cast Iron, Nickel, Titanium
Measurement System
Metric
Series
N-VHM
Primary Material Application ISO Code
N, O
Material Grade - Machining
A
Sheeter Drill
No
Secondary Material Application ISO Code
K, S
Drill Bit Point Type
4 Facet Point

Description

Jobber Length Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1575, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.