Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 4.20mm, Carbide, A1276TFL-4.2

  • Mfr # A1276TFL-4.2

  • Zoro # G8037635


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
75 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
4.2 mm
Number of Flutes
2
Shank Dia.
4.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1276TFL-4.2
Zoro #
G8037635
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
75 mm
Drill Bit Size
4.2 mm
Shank Dia.
4.2 mm
Depth:Dia. Ratio
8xD
Flute Length
43 mm
Drill Bit Dimension Type
Metric
Shank Length
32 mm
Drilling Depth
36.00mm
Maximum Drilling Depth
36 mm
Drill Point Length
0.764mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
For Cast Iron, Non-Ferrous Materials, Steel, High-Temperature Alloys
Decimal Equivalent
0.1654
Drill Bit Grouping
Drill Bit
Standards
DIN 338
List Number
A1276TFL
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Flute Type
Spiral
Secondary Material Application
Nickel, Titanium
Series
Alpha 22
Measurement System
Metric
Material Grade - Machining
TFL
Primary Material Application ISO Code
K, N, P
Sheeter Drill
No
Secondary Material Application ISO Code
S
Drill Bit Point Type
4 Facet Point

Description

Jobber Length Drill Bit, Drill Bit Size 4.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1654, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.