Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Jobber Drill, 4.50mm, Carbide, DC170-03-04.500A1-WJ30EJ

  • Mfr # DC170-03-04.500A1-WJ30EJ

  • Zoro # G7229507


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
66 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
4.5 mm
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-03-04.500A1-WJ30EJ
Zoro #
G7229507
UPC #
-
Country of Origin
France

Dimensions

Overall Length
66 mm
Drill Bit Size
4.5 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Flute Length
24 mm
Drilling Depth
17.00mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
17 mm
Drill Length Class
Jobber-Length
Drill Point Length
0.819mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN/AlCrN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
For General Drilling, General Mechanical Engineering
Flute Type
Spiral
List Number
DC170-03
Decimal Equivalent
0.1772
Standards
DIN 6537 K
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
WJ30EJ
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Measurement System
Metric
Number of Coolant Holes
2
Sheeter Drill
No
Secondary Material Application ISO Code
H
Series
Supreme
Secondary Material Application
Hardened Steel

Description

Jobber Length Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN/AlCrN, Decimal Equivalent 0.1772, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.