Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 4.60mm, Carbide, A1163-4.6

  • Mfr # A1163-4.6

  • Zoro # G7988434


product price: $36.19
/ea

Key Features

Overall Length
58 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
4.6 mm
Number of Flutes
2
Shank Dia.
4.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1163-4.6
Zoro #
G7988434
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
58 mm
Drill Bit Size
4.6 mm
Shank Dia.
4.6 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Flute Length
24 mm
Drilling Depth
16.00mm
Shank Length
34 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
1.38mm
Maximum Drilling Depth
24 mm

Description

Jobber Length Drill Bit, Drill Bit Size 4.6 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1811, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.