Shop WALTER
See all product information
Create Account
Walter Titex - Solid carbide twist drill, Jobber Drill, 5.00mm, Carbide, DC150-03-05.000A1-WJ30RE
- Mfr # DC150-03-05.000A1-WJ30RE
- Zoro # G7245659
product price:Â
$
69.79
/ea
Key Features
Overall Length
66 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
5 mm
Number of Flutes
2
Shank Dia.
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC150-03-05.000A1-WJ30RE
- Zoro #
- G7245659
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 140 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- TiAlN
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.1969
- Drill Bit Grouping
- Drill Bit
- Flute Type
- Spiral
- Application
- For General Drilling, General Mechanical Engineering
- List Number
- DC150-03
- Standards
- DIN 6537 K
- Coolant Fed
- Coolant Through
- Primary Material Application ISO Code
- K, N, P, S
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
- Measurement System
- Metric
- Material Grade - Machining
- WJ30RE
- Secondary Material Application ISO Code
- H, M, O
- Series
- Perform
- Secondary Material Application
- Composite, Hardened Steel, Stainless Steel
- Sheeter Drill
- No
- Number of Coolant Holes
- 2
- Drill Bit Point Type
- Split Point
Dimensions
- Overall Length
- 66 mm
- Drill Bit Size
- 5 mm
- Shank Dia.
- 6 mm
- Drill Bit Dimension Type
- Metric
- Depth:Dia. Ratio
- 3xD
- Flute Length
- 28 mm
- Drilling Depth
- 20.00mm
- Shank Length
- 36 mm
- Drill Point Length
- 0.91mm
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- M7
- Maximum Drilling Depth
- 20 mm
- Wire Rope Length
- 66 mm
- Length
- 66 mm
Description
Jobber Length Drill Bit, Drill Bit Size 5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1969, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.