Walter Titex - Solid carbide twist drill, Jobber Drill, 5.10mm, Carbide, DC150-03-05.100A1-WJ30RE

  • Mfr # DC150-03-05.100A1-WJ30RE

  • Zoro # G7245616


product price:  $71.15
/ea

Key Features

Overall Length
66 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
5.1 mm
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-05.100A1-WJ30RE
Zoro #
G7245616
UPC #
-
Country of Origin
China

Dimensions

Overall Length
66 mm
Drill Bit Size
5.1 mm
Shank Dia.
6 mm
Flute Length
28 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Shank Length
36 mm
Drilling Depth
20.00mm
Drill Diameter Tolerance
M7
Drill Point Length
0.928mm
Maximum Drilling Depth
20 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Decimal Equivalent
0.2008
List Number
DC150-03
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Application
For General Drilling, General Mechanical Engineering
Standards
DIN 6537 K
Coolant Fed
Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Secondary Material Application ISO Code
H, M, O
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Number of Coolant Holes
2
Measurement System
Metric
Primary Material Application ISO Code
K, N, P, S
Material Grade - Machining
WJ30RE
Drill Bit Point Type
Split Point
Series
Perform
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 5.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2008, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.