Shop WALTER
See all product information
Create Account
Walter Titex - Solid carbide twist drill, Jobber Drill, 5/16", Carbide, DC150-03-07.938A0-WJ30RE
- Mfr # DC150-03-07.938A0-WJ30RE
- Zoro # G0280555
product price:Â
$
73.49
/ea
Key Features
Overall Length
3 11/100 in
Shank Dia.
8 mm
Shank Type
Straight
Flute Length
1 307/500 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC150-03-07.938A0-WJ30RE
- Zoro #
- G0280555
- UPC #
- -
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 5/16 in
- Overall Length
- 3 11/100 in
- Shank Dia.
- 8 mm
- Flute Length
- 1 307/500 in
- Depth:Dia. Ratio
- 3xD
- Shank Length
- 1 417/1000 in
- Drill Point Length
- 1.44mm
- Maximum Drilling Depth
- 1 9/64 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- M7
- Wire Rope Length
- 3 11/100 in
- Length
- 3 11/100 in
Description
Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.