Walter Titex - Solid carbide twist drill, Jobber Drill, 5.20mm, Carbide, DC150-05-05.200A1-WJ30RE

  • Mfr # DC150-05-05.200A1-WJ30RE

  • Zoro # G0111581


product price:  $94.19
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
6 mm
Flute Type
Spiral
Coolant Through
Yes
Overall Length
82.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-05.200A1-WJ30RE
Zoro #
G0111581
UPC #
04031132367187
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Drill Bit Size
5.20 mm
Overall Length
82.00 mm
Depth:Dia. Ratio
5xD
Flute Length
44.00 mm
Shank Length
36 mm
Drill Point Length
0.946mm
Maximum Drilling Depth
35 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Number of Flutes
2
Grade
WJ30RE
List Number
DC150-05
Decimal Equivalent
0.2047
Drill Bit Grouping
Drill Bit
Shank Type
Type-Round with Flats
Standards
DIN 6537 L
Measurement System
Metric
Finish
TiNAl
Primary Material Application ISO Code
K, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Secondary Material Application
Composite, Graphite, Stainless Steel
Number of Coolant Holes
2
Sheeter Drill
No
Secondary Material Application ISO Code
M, O
Drill Bit Point Type
Self-Centering Point
Series
Perform

Description

Jobber Length Drill Bit, Drill Bit Size 5.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2047, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.