Walter Titex - Solid carbide twist drill, Jobber Drill, 5/32", Carbide, DC150-03-03.969A1-WJ30RE
- Mfr # DC150-03-03.969A1-WJ30RE
- Zoro # G7245196
product price:Â
$
69.19
/ea
Key Features
Overall Length
2 299/500 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC150-03-03.969A1-WJ30RE
- Zoro #
- G7245196
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2 299/500 in
- Drill Bit Size
- 5/32 in
- Shank Dia.
- 6 mm
- Flute Length
- 189/200 in
- Drill Bit Dimension Type
- Fractional Inch
- Depth:Dia. Ratio
- 3xD
- Shank Length
- 1 417/1000 in
- Drilling Depth
- 17.00mm
- Drill Diameter Tolerance
- M7
- Maximum Drilling Depth
- 21/32 in
- Drill Length Class
- Jobber-Length
- Drill Point Length
- 0.722mm
- Wire Rope Length
- 2 299/500 in
- Length
- 2 299/500 in
Description
Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.