Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Jobber Drill, 5.40mm, Carbide, DC150-03-05.400A0-WJ30RE

  • Mfr # DC150-03-05.400A0-WJ30RE

  • Zoro # G0280966


product price: $55.79
/ea

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.2126
Depth:Dia. Ratio
3xD
Shank Dia.
6 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-05.400A0-WJ30RE
Zoro #
G0280966
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
3xD
Shank Dia.
6 mm
Drill Bit Size
5.40 mm
Flute Length
28.00 mm
Overall Length
66.00 mm
Shank Length
36 mm
Maximum Drilling Depth
20 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.983mm

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.2126
Item
Jobber Length Drill Bit
Coolant Through
No
Drill Bit Material
Solid Carbide
Number of Flutes
2
Grade
WJ30RE
Flute Type
Spiral
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
List Number
DC150-03
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Finish
TiNAl
Measurement System
Metric
Standards
DIN 6537 K
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
H, M, N, O, S
Series
Perform

Description

Jobber Length Drill Bit, Drill Bit Size 5.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2126, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.