Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 5.40mm, Carbide, DC170-03-05.400A1-WJ30EJ

  • Mfr # DC170-03-05.400A1-WJ30EJ

  • Zoro # G7233156


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
66 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-03-05.400A1-WJ30EJ
Zoro #
G7233156
UPC #
-
Country of Origin
France

Dimensions

Overall Length
66 mm
Drill Bit Size
5.4 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
3xD
Flute Length
28 mm
Drill Bit Dimension Type
Metric
Shank Length
36 mm
Drilling Depth
20.00mm
Maximum Drilling Depth
20 mm
Drill Point Length
0.983mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN/AlCrN
Shank Type - Machining
Straight
Decimal Equivalent
0.2126
Drill Bit Grouping
Drill Bit
List Number
DC170-03
Application
For General Drilling, General Mechanical Engineering
Flute Type
Spiral
Standards
DIN 6537 K
Coolant Fed
Coolant Through
Measurement System
Metric
Material Grade - Machining
WJ30EJ
Drill Bit Point Type
Split Point
Number of Coolant Holes
2
Series
Supreme
Sheeter Drill
No
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
H
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Hardened Steel

Description

Jobber Length Drill Bit, Drill Bit Size 5.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN/AlCrN, Decimal Equivalent 0.2126, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.