Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 5.50mm, Carbide, A1263-5.5

  • Mfr # A1263-5.5

  • Zoro # G8365996


product price: $64.99
/ea

Key Features

Overall Length
93 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
5.5 mm
Number of Flutes
2
Shank Dia.
5.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1263-5.5
Zoro #
G8365996
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
93 mm
Drill Bit Size
5.5 mm
Shank Dia.
5.5 mm
Flute Length
57 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Drilling Depth
48.00mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.65mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
57 mm

Description

Jobber Length Drill Bit, Drill Bit Size 5.5 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2165, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.