Walter Titex - Solid carbide twist drill, Jobber Drill, 5.60mm, Carbide, DC150-05-05.600A1-WJ30RE

  • Mfr # DC150-05-05.600A1-WJ30RE

  • Zoro # G0111487


product price:  $90.49
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Depth:Dia. Ratio
5xD
List Number
DC150-05
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-05.600A1-WJ30RE
Zoro #
G0111487
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
5xD
Shank Dia.
6 mm
Flute Length
44.00 mm
Overall Length
82.00 mm
Drill Bit Size
5.60 mm
Shank Length
36 mm
Maximum Drilling Depth
35 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
1.02mm

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
List Number
DC150-05
Flute Type
Spiral
Number of Flutes
2
Shank Type
Type-Round with Flats
Decimal Equivalent
0.2205
Coolant Through
Yes
Grade
WJ30RE
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Measurement System
Metric
Primary Material Application ISO Code
K, N, P, S
Standards
DIN 6537 L
Finish
TiNAl
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Secondary Material Application
Composite, Graphite, Stainless Steel
Number of Coolant Holes
2
Sheeter Drill
No
Secondary Material Application ISO Code
M, O
Series
Perform
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 5.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2205, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products