Walter Titex - Solid carbide twist drill, Jobber Drill, 6.30mm, Carbide, DC150-03-06.300A0-WJ30RE

  • Mfr # DC150-03-06.300A0-WJ30RE

  • Zoro # G0280799


product price:  $75.69
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Type
Straight
Decimal Equivalent
0.2480
Grade
WJ30RE
Flute Length
34.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-03-06.300A0-WJ30RE
Zoro #
G0280799
UPC #
04031132364957
Country of Origin
China

Dimensions

Drill Bit Size
6.30 mm
Flute Length
34.00 mm
Shank Dia.
8 mm
Overall Length
79 mm
Depth:Dia. Ratio
3xD
Shank Length
36 mm
Maximum Drilling Depth
24 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.15mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Shank Type
Straight
Decimal Equivalent
0.2480
Grade
WJ30RE
Item
Jobber Length Drill Bit
Coolant Through
No
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Number of Flutes
2
Flute Type
Spiral
List Number
DC150-03
Primary Material Application ISO Code
K, P
Finish
TiNAl
Standards
DIN 6537 K
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
H, M, N, O, S
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Series
Perform
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 6.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2480, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products