Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 6.90mm, Carbide, A1263-6.9

  • Mfr # A1263-6.9

  • Zoro # G8409667


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
109 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
6.9 mm
Number of Flutes
2
Shank Dia.
6.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1263-6.9
Zoro #
G8409667
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
109 mm
Drill Bit Size
6.9 mm
Shank Dia.
6.9 mm
Flute Length
69 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Drilling Depth
57.00mm
Shank Length
40 mm
Drill Diameter Tolerance
H7
Drill Point Length
2.07mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
69 mm

Description

Jobber Length Drill Bit, Drill Bit Size 6.9 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2717, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.