Shop WALTER
See all product information
Create Account
Walter Titex - Solid carbide twist drill, Jobber Drill, 7.00mm, Carbide, DC150-03-07.000A1-WJ30RE
- Mfr # DC150-03-07.000A1-WJ30RE
- Zoro # G7227160
product price:Â
$
83.69
/ea
Key Features
Overall Length
79 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
7 mm
Number of Flutes
2
Shank Dia.
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC150-03-07.000A1-WJ30RE
- Zoro #
- G7227160
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 140 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- TiAlN
- Shank Type - Machining
- Straight
- List Number
- DC150-03
- Drill Bit Grouping
- Drill Bit
- Decimal Equivalent
- 0.2756
- Application
- For General Drilling, General Mechanical Engineering
- Flute Type
- Spiral
- Standards
- DIN 6537 K
- Coolant Fed
- Coolant Through
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
- Drill Bit Point Type
- Split Point
- Primary Material Application ISO Code
- K, N, P, S
- Material Grade - Machining
- WJ30RE
- Measurement System
- Metric
- Sheeter Drill
- No
- Number of Coolant Holes
- 2
- Secondary Material Application
- Composite, Hardened Steel, Stainless Steel
- Series
- Perform
- Secondary Material Application ISO Code
- H, M, O
Dimensions
- Overall Length
- 79 mm
- Drill Bit Size
- 7 mm
- Shank Dia.
- 8 mm
- Flute Length
- 34 mm
- Depth:Dia. Ratio
- 3xD
- Drill Bit Dimension Type
- Metric
- Drilling Depth
- 24.00mm
- Shank Length
- 36 mm
- Drill Point Length
- 1.27mm
- Maximum Drilling Depth
- 24 mm
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- M7
- Wire Rope Length
- 79 mm
- Length
- 79 mm
Description
Jobber Length Drill Bit, Drill Bit Size 7 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2756, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.