Walter Titex - Solid carbide twist drill, Jobber Drill, 7/32", Carbide, DC150-05-05.556A1-WJ30RE

  • Mfr # DC150-05-05.556A1-WJ30RE

  • Zoro # G0111496


product price:  $83.29
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.2188
Depth:Dia. Ratio
5xD
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-05.556A1-WJ30RE
Zoro #
G0111496
UPC #
04031132367231
Country of Origin
China

Dimensions

Depth:Dia. Ratio
5xD
Overall Length
3 7/32 in
Flute Length
1 11/16 in
Drill Bit Size
7/32 in
Shank Dia.
6 mm
Shank Length
1 13/32 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
1.01mm
Maximum Drilling Depth
1-3/8 in

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.2188
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Number of Flutes
2
Grade
WJ30RE
Shank Type
Type-Round with Flats
List Number
DC150-05
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Coolant Through
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Measurement System
Fractional Inch
Standards
DIN 6537 L
Finish
TiNAl
Primary Material Application ISO Code
K, N, P, S
Secondary Material Application ISO Code
M, O
Secondary Material Application
Composite, Graphite, Stainless Steel
Drill Bit Point Type
Self-Centering Point
Number of Coolant Holes
2
Series
Perform
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.