Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Jobber Drill, 7.50mm, Carbide, DC150-03-07.500A0-WJ30RE

  • Mfr # DC150-03-07.500A0-WJ30RE

  • Zoro # G0280616


product price: $67.55
/ea

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.2953
Coolant Through
No
Shank Dia.
8 mm
List Number
DC150-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-07.500A0-WJ30RE
Zoro #
G0280616
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
8 mm
Flute Length
41.00 mm
Depth:Dia. Ratio
3xD
Overall Length
79 mm
Drill Bit Size
7.50 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
29 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.36mm

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.2953
Coolant Through
No
List Number
DC150-03
Flute Type
Spiral
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Grade
WJ30RE
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Material
Solid Carbide
Number of Flutes
2
Primary Material Application
Cast Iron, Steel
Finish
TiNAl
Standards
DIN 6537 K
Measurement System
Metric
Primary Material Application ISO Code
K, P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Series
Perform
Secondary Material Application ISO Code
H, M, N, O, S
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 7.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2953, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.