Walter Titex - Solid carbide twist drill, Jobber Drill, 7.60mm, Carbide, DC150-03-07.600A0-WJ30RE

  • Mfr # DC150-03-07.600A0-WJ30RE

  • Zoro # G0280589


product price:  $69.99
/ea

Key Features

Cutting Direction
Right Hand
Grade
WJ30RE
Number of Flutes
2
Shank Type
Straight
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-03-07.600A0-WJ30RE
Zoro #
G0280589
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
8 mm
Overall Length
79 mm
Flute Length
41.00 mm
Drill Bit Size
7.60 mm
Depth:Dia. Ratio
3xD
Shank Length
36 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
1.38mm
Maximum Drilling Depth
29 mm

Details

Cutting Direction
Right Hand
Item
Jobber Length Drill Bit
Grade
WJ30RE
Number of Flutes
2
Shank Type
Straight
Decimal Equivalent
0.2992
Drill Bit Material
Solid Carbide
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
DC150-03
Coolant Through
No
Drill Bit Point Angle
140 Degrees
Finish
TiNAl
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Standards
DIN 6537 K
Series
Perform
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, N, O, S

Description

Jobber Length Drill Bit, Drill Bit Size 7.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2992, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.