Walter Titex - Solid carbide twist drill, Jobber Drill, 8.30mm, Carbide, DC150-05-08.300A1-WJ30RE

  • Mfr # DC150-05-08.300A1-WJ30RE

  • Zoro # G0279925


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Overall Length
103 mm
Flute Length
61.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-08.300A1-WJ30RE
Zoro #
G0279925
UPC #
-
Country of Origin
China

Dimensions

Overall Length
103 mm
Flute Length
61.00 mm
Depth:Dia. Ratio
5xD
Shank Dia.
10 mm
Drill Bit Size
8.30 mm
Shank Length
40 mm
Maximum Drilling Depth
49 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
1.51mm

Details

Cutting Direction
Right Hand
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3268
Grade
WJ30RE
Shank Type
Type-Round with Flats
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
List Number
DC150-05
Flute Type
Spiral
Item
Jobber Length Drill Bit
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Primary Material Application ISO Code
K, N, P, S
Measurement System
Metric
Standards
DIN 6537 L
Finish
TiNAl
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Series
Perform
Aircraft Drill
Yes
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 8.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3268, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.