Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Jobber Drill, 8.60mm, Carbide, A1263-8.6

  • Mfr # A1263-8.6

  • Zoro # G8317093


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
8.6 mm
Number of Flutes
2
Shank Dia.
8.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1263-8.6
Zoro #
G8317093
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
125 mm
Drill Bit Size
8.6 mm
Shank Dia.
8.6 mm
Flute Length
81 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Shank Length
44 mm
Drilling Depth
66.00mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Drill Point Length
2.58mm
Maximum Drilling Depth
81 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
For Non-Ferrous Materials, High-Temperature Alloys
Decimal Equivalent
0.3386
Drill Bit Grouping
Drill Bit
Standards
DIN 338
List Number
A1263
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Flute Type
Spiral
Secondary Material Application
Cast Iron, Nickel, Titanium
Sheeter Drill
No
Measurement System
Metric
Secondary Material Application ISO Code
K, S
Series
N-VHM
Primary Material Application ISO Code
N, O
Material Grade - Machining
A
Drill Bit Point Type
4 Facet Point

Description

Jobber Length Drill Bit, Drill Bit Size 8.6 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3386, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.