Walter Titex - Solid carbide twist drill, Jobber Drill, 8.80mm, Carbide, DC150-03-08.800A0-WJ30RE

  • Mfr # DC150-03-08.800A0-WJ30RE

  • Zoro # G0280406


product price:  $76.89
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Grade
WJ30RE
Number of Flutes
2
Shank Dia.
10 mm
Decimal Equivalent
0.3465
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-08.800A0-WJ30RE
Zoro #
G0280406
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
10 mm
Depth:Dia. Ratio
3xD
Drill Bit Size
8.80 mm
Flute Length
47.00 mm
Overall Length
89 mm
Shank Length
40 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.60mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
35 mm

Details

Cutting Direction
Right Hand
Grade
WJ30RE
Number of Flutes
2
Decimal Equivalent
0.3465
List Number
DC150-03
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Coolant Through
No
Shank Type
Straight
Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Finish
TiNAl
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Primary Material Application ISO Code
K, P
Standards
DIN 6537 K
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, N, O, S
Series
Perform

Description

Jobber Length Drill Bit, Drill Bit Size 8.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3465, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.