Walter Titex - Solid carbide twist drill, Jobber Drill, 8.90mm, Carbide, DC150-03-08.900A0-WJ30RE

  • Mfr # DC150-03-08.900A0-WJ30RE

  • Zoro # G0280397


product price:  $76.89
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Depth:Dia. Ratio
3xD
Number of Flutes
2
Coolant Through
No
Overall Length
89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-03-08.900A0-WJ30RE
Zoro #
G0280397
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
3xD
Overall Length
89 mm
Shank Dia.
10 mm
Drill Bit Size
8.90 mm
Flute Length
47.00 mm
Shank Length
40 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.62mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
35 mm

Details

Cutting Direction
Right Hand
Number of Flutes
2
Coolant Through
No
Grade
WJ30RE
Decimal Equivalent
0.3504
Item
Jobber Length Drill Bit
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
List Number
DC150-03
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Standards
DIN 6537 K
Finish
TiNAl
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Series
Perform
Secondary Material Application ISO Code
H, M, N, O, S

Description

Jobber Length Drill Bit, Drill Bit Size 8.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3504, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.