Walter Titex - Solid carbide twist drill, Jobber Drill, 9.00mm, Carbide, DC150-03-09.000A0-WJ30RE

  • Mfr # DC150-03-09.000A0-WJ30RE

  • Zoro # G0280388


product price:  $76.89
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Flute Length
47.00 mm
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-03-09.000A0-WJ30RE
Zoro #
G0280388
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
9.00 mm
Flute Length
47.00 mm
Overall Length
89 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
3xD
Shank Length
40 mm
Drill Point Length
1.64mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
35 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Shank Type
Straight
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Grade
WJ30RE
Decimal Equivalent
0.3543
Flute Type
Spiral
Number of Flutes
2
List Number
DC150-03
Drill Bit Material
Solid Carbide
Coolant Through
No
Standards
DIN 6537 K
Finish
TiNAl
Measurement System
Metric
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Series
Perform
Secondary Material Application ISO Code
H, M, N, O, S
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3543, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products