Walter Titex - Solid carbide twist drill, Jobber Drill, 9.10mm, Carbide, DC150-05-09.100A1-WJ30RE

  • Mfr # DC150-05-09.100A1-WJ30RE

  • Zoro # G0279767


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Flutes
2
Grade
WJ30RE
Flute Length
61.00 mm
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-09.100A1-WJ30RE
Zoro #
G0279767
UPC #
-
Country of Origin
China

Dimensions

Flute Length
61.00 mm
Drill Bit Size
9.10 mm
Overall Length
103 mm
Depth:Dia. Ratio
5xD
Shank Dia.
10 mm
Shank Length
40 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.66mm
Maximum Drilling Depth
49 mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Number of Flutes
2
Item
Jobber Length Drill Bit
Grade
WJ30RE
Drill Bit Material
Solid Carbide
Shank Type
Type-Round with Flats
Coolant Through
Yes
List Number
DC150-05
Decimal Equivalent
0.3583
Drill Bit Point Angle
140 Degrees
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Measurement System
Metric
Standards
DIN 6537 L
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Finish
TiNAl
Primary Material Application ISO Code
K, N, P, S
Number of Coolant Holes
2
Series
Perform
Drill Bit Point Type
Self-Centering Point
Aircraft Drill
Yes
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 9.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3583, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.