Walter Titex - Solid carbide twist drill, Jobber Drill, 9/16", Carbide, DC150-03-14.288A0-WJ30RE

  • Mfr # DC150-03-14.288A0-WJ30RE

  • Zoro # G0112117


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Finish
TiNAl
Flute Length
2 1/2 in
Depth:Dia. Ratio
3xD
Grade
WJ30RE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-03-14.288A0-WJ30RE
Zoro #
G0112117
UPC #
-
Country of Origin
China

Dimensions

Flute Length
2 1/2 in
Depth:Dia. Ratio
3xD
Overall Length
4 1/2 in
Shank Dia.
16 mm
Drill Bit Size
9/16 in
Shank Length
1 7/8 in
Drill Length Class
Jobber-Length
Drill Point Length
2.60mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
1-49/64 in

Details

Cutting Direction
Right Hand
Finish
TiNAl
Grade
WJ30RE
Coolant Through
No
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
List Number
DC150-03
Decimal Equivalent
0.5625
Item
Jobber Length Drill Bit
Drill Bit Material
Solid Carbide
Number of Flutes
2
Shank Type
Straight
Flute Type
Spiral
Measurement System
Fractional Inch
Standards
DIN 6537 K
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
H, M, N, O, S
Series
Perform
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 9/16 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.5625, Fractional Inch, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.