Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-03-07.144A1-WJ30RE
Mfr # DC150-03-07.144A1-WJ30RE
Zoro # G7227118
product price:Â $87.59
/ea
Free Shipping & Returns
Key Features
Overall Length
3 11/100 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
9/32 in
Number of Flutes
2
Shank Dia.
8 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC150-03-07.144A1-WJ30RE
Zoro #
G7227118
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3 11/100 in
Drill Bit Size
9/32 in
Shank Dia.
8 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
1 307/500 in
Shank Length
1 417/1000 in
Drilling Depth
29.00mm
Drill Length Class
Jobber-Length
Drill Point Length
1.30mm
Maximum Drilling Depth
1 9/64 in
Drill Diameter Tolerance
M7
Description
Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.