Walter Titex - Solid carbide twist drill, Jobber Drill, 9.50mm, Carbide, DC150-03-09.500A0-WJ30RE
- Mfr # DC150-03-09.500A0-WJ30RE
- Zoro # G0280327
product price:Â
$
84.59
/ea
Key Features
Overall Length
89 mm
Shank Dia.
10 mm
Shank Type
Straight
Flute Length
47 mm
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC150-03-09.500A0-WJ30RE
- Zoro #
- G0280327
- UPC #
- -
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 9.5 mm
- Overall Length
- 89 mm
- Shank Dia.
- 10 mm
- Flute Length
- 47 mm
- Depth:Dia. Ratio
- 3xD
- Shank Length
- 40 mm
- Maximum Drilling Depth
- 35 mm
- Drill Diameter Tolerance
- M7
- Drill Point Length
- 1.73mm
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 89 mm
- Length
- 89 mm
Description
Jobber Length Drill Bit, Drill Bit Size 9.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3740, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.