Walter Titex - Solid carbide twist drill, Jobber Drill, 9.80mm, Carbide, DC150-03-09.800A0-WJ30RE

  • Mfr # DC150-03-09.800A0-WJ30RE

  • Zoro # G0280281


product price:  $76.89
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.3858
Grade
WJ30RE
Shank Dia.
10 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-09.800A0-WJ30RE
Zoro #
G0280281
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
10 mm
Flute Length
47.00 mm
Depth:Dia. Ratio
3xD
Overall Length
89 mm
Drill Bit Size
9.80 mm
Shank Length
40 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
35 mm
Drill Point Length
1.78mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.3858
Grade
WJ30RE
Item
Jobber Length Drill Bit
Number of Flutes
2
Flute Type
Spiral
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
List Number
DC150-03
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Coolant Through
No
Primary Material Application
Cast Iron, Steel
Standards
DIN 6537 K
Primary Material Application ISO Code
K, P
Measurement System
Metric
Finish
TiNAl
Series
Perform
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, N, O, S
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 9.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3858, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.