Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, No 12, Carbide, DC150-03-04.800A0-WJ30RE

  • Mfr # DC150-03-04.800A0-WJ30RE

  • Zoro # G0281060


product price: $52.79
/ea

Key Features

Cutting Direction
Right Hand
Shank Dia.
6 mm
Flute Length
1 1/16 in
Drill Bit Point Angle
140 Degrees
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-04.800A0-WJ30RE
Zoro #
G0281060
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Flute Length
1 1/16 in
Depth:Dia. Ratio
3xD
Overall Length
2 19/32 in
Drill Bit Size
#12
Shank Length
1 13/32 in
Maximum Drilling Depth
25/32 in
Drill Diameter Tolerance
M7
Drill Point Length
0.874mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Coolant Through
No
Decimal Equivalent
0.1890
Number of Flutes
2
Item
Jobber Length Drill Bit
List Number
DC150-03
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Flute Type
Spiral
Grade
WJ30RE
Standards
DIN 6537 K
Primary Material Application ISO Code
K, P
Measurement System
Wire
Finish
TiNAl
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
H, M, N, O, S
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Self-Centering Point
Series
Perform

Description

Jobber Length Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1890, Wire, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.