Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, No 12, Carbide, DC150-05-04.800A1-WJ30RE

  • Mfr # DC150-05-04.800A1-WJ30RE

  • Zoro # G0111660


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Through
Yes
Grade
WJ30RE
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-04.800A1-WJ30RE
Zoro #
G0111660
UPC #
04031132367132
Country of Origin
China

Dimensions

Depth:Dia. Ratio
5xD
Overall Length
3 7/32 in
Shank Dia.
6 mm
Flute Length
1 11/16 in
Drill Bit Size
#12
Shank Length
1 13/32 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.874mm
Maximum Drilling Depth
1-3/8 in

Details

Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Through
Yes
Grade
WJ30RE
Drill Bit Point Angle
140 Degrees
Shank Type
Type-Round with Flats
Decimal Equivalent
0.1890
Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Number of Flutes
2
List Number
DC150-05
Finish
TiNAl
Measurement System
Wire
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Primary Material Application ISO Code
K, N, P, S
Standards
DIN 6537 L
Drill Bit Point Type
Self-Centering Point
Series
Perform
Number of Coolant Holes
2
Secondary Material Application ISO Code
M, O
Sheeter Drill
No
Secondary Material Application
Composite, Graphite, Stainless Steel

Description

Jobber Length Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1890, Wire, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.