Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, No 13, Carbide, DC150-05-04.700A1-WJ30RE

  • Mfr # DC150-05-04.700A1-WJ30RE

  • Zoro # G0111688


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Depth:Dia. Ratio
5xD
Flute Length
1 3/8 in
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-04.700A1-WJ30RE
Zoro #
G0111688
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
5xD
Flute Length
1 3/8 in
Drill Bit Size
#13
Overall Length
2 29/32 in
Shank Dia.
6 mm
Shank Length
1 13/32 in
Drill Point Length
0.855mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
1-9/64 in

Details

Cutting Direction
Right Hand
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1850
Drill Bit Material
Solid Carbide
Item
Jobber Length Drill Bit
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
DC150-05
Grade
WJ30RE
Shank Type
Type-Round with Flats
Coolant Through
Yes
Finish
TiNAl
Measurement System
Wire
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Primary Material Application ISO Code
K, N, P, S
Standards
DIN 6537 L
Series
Perform
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Secondary Material Application ISO Code
M, O
Secondary Material Application
Composite, Graphite, Stainless Steel
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1850, Wire, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.