Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Length Drill Bit, 103.00 mm L, 7462138

  • Mfr # 7462138

  • Zoro # G8309615


product price: $96.95
/ea
Free Shipping & Returns

Key Features

Overall Length
103 mm
Drill Bit Size
9.1 mm
Point Angle
140 Degrees
Flute Length
61 mm
Shank Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7462138
Zoro #
G8309615
UPC #
-
Country of Origin
China

Dimensions

Overall Length
103 mm
Drill Bit Size
9.1 mm
Flute Length
61 mm
Shank Diameter
10 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Shank Length
40 mm
Maximum Drilling Depth
49 mm
Drill Point Length
1.66 mm
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiNAl
Coolant Through
Non-Coolant Through
Measurement System
Metric
Standards
DIN 6537 L
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.3583
List Number
DC150
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, N, O, S
Secondary Material Application
Graphite, Plastic, Stainless Steel
Material Grade - Machining
WJ30TA
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Coolant Fed
Non-Coolant Through
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 9.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3583, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.