Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Length Drill Bit, 103.00 mm L, 7462140

  • Mfr # 7462140

  • Zoro # G8309484


product price: $96.95
/ea
Free Shipping & Returns

Key Features

Overall Length
103 mm
Drill Bit Size
9.2 mm
Point Angle
140 Degrees
Flute Length
61 mm
Shank Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7462140
Zoro #
G8309484
UPC #
4031132422916
Country of Origin
China

Dimensions

Overall Length
103 mm
Drill Bit Size
9.2 mm
Flute Length
61 mm
Shank Diameter
10 mm
Depth:Dia. Ratio
5xD
Shank Dia.
10 mm
Drill Point Length
1.67 mm
Drill Length Class
Jobber-Length
Shank Length
40 mm
Maximum Drilling Depth
49 mm
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiNAl
Coolant Through
Non-Coolant Through
Decimal Equivalent
0.3622
Measurement System
Metric
List Number
DC150
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537 L
Cutting Direction
Right Hand
Material Grade - Machining
WJ30TA
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, N, O, S
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Graphite, Plastic, Stainless Steel
Coolant Fed
Non-Coolant Through

Description

Jobber Length Drill Bit, Drill Bit Size 9.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3622, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.