Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Length Drill Bit, 74.00 mm L, 7287777

  • Mfr # 7287777

  • Zoro # G8310166


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Overall Length
74 mm
Drill Bit Size
4.2 mm
Point Angle
140 Degrees
Flute Length
36 mm
Shank Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7287777
Zoro #
G8310166
UPC #
4031132401423
Country of Origin
China

Dimensions

Overall Length
74 mm
Drill Bit Size
4.2 mm
Flute Length
36 mm
Shank Diameter
6 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Maximum Drilling Depth
29 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.76 mm
Shank Length
36 mm

Details

Item
Jobber Length Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiNAl
Coolant Through
Coolant Through
Measurement System
Metric
Cutting Direction
Right Hand
Standards
DIN 6537 L
List Number
DC150
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1654
Sheeter Drill
No
Secondary Material Application
Graphite, Plastic, Stainless Steel
Number of Coolant Holes
2
Shank Type - Machining
SDS
Secondary Material Application ISO Code
H, M, O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Material Grade - Machining
WJ30RE
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, N, P, S

Description

Jobber Length Drill Bit, Drill Bit Size 4.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1654, Metric, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.