Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Length Drill Bit, 82.00 mm L, 7462085

  • Mfr # 7462085

  • Zoro # G8322766


product price: $62.99
/ea

Key Features

Overall Length
82 mm
Drill Bit Size
4.8 mm
Point Angle
140 Degrees
Flute Length
44 mm
Shank Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7462085
Zoro #
G8322766
UPC #
-
Country of Origin
China

Dimensions

Overall Length
82 mm
Drill Bit Size
4.8 mm
Flute Length
44 mm
Shank Diameter
6 mm
Depth:Dia. Ratio
5xD
Shank Dia.
6 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
35 mm
Drill Diameter Tolerance
M7
Drill Point Length
0.87 mm

Description

Jobber Length Drill Bit, Drill Bit Size 4.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1890, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.