Shop WALTER
See all product information
Create Account
Walter Titex - Solid carbide twist drill, Jobber Length Drill Bit, 91.00 mm L, 7287801
- Mfr # 7287801
- Zoro # G8317936
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Overall Length
91 mm
Drill Bit Size
6.4 mm
Point Angle
140 Degrees
Flute Length
53 mm
Shank Diameter
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7287801
- Zoro #
- G8317936
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 91 mm
- Drill Bit Size
- 6.4 mm
- Flute Length
- 53 mm
- Shank Diameter
- 8 mm
- Depth:Dia. Ratio
- 5xD
- Shank Dia.
- 8 mm
- Maximum Drilling Depth
- 43 mm
- Drill Point Length
- 1.16 mm
- Drill Diameter Tolerance
- M7
- Shank Length
- 36 mm
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 91 mm
- Length
- 91 mm
Description
Jobber Length Drill Bit, Drill Bit Size 6.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2520, Metric, Coolant Through, Number of Coolant Holes 2
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.