Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Length Drill Bit, 91.00 mm L, 7287815

  • Mfr # 7287815

  • Zoro # G8305984


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Overall Length
91 mm
Drill Bit Size
7.7 mm
Point Angle
140 Degrees
Flute Length
53 mm
Shank Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7287815
Zoro #
G8305984
UPC #
4031132401799
Country of Origin
China

Dimensions

Overall Length
91 mm
Drill Bit Size
7.7 mm
Flute Length
53 mm
Shank Diameter
8 mm
Depth:Dia. Ratio
5xD
Shank Dia.
8 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
43 mm
Drill Point Length
1.40 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiNAl
Coolant Through
Coolant Through
Cutting Direction
Right Hand
Decimal Equivalent
0.3031
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537 L
List Number
DC150
Measurement System
Metric
Material Grade - Machining
WJ30RE
Secondary Material Application
Graphite, Plastic, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Titanium
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, N, P, S
Secondary Material Application ISO Code
H, M, O
Sheeter Drill
No
Number of Coolant Holes
2
Shank Type - Machining
Straight

Description

Jobber Length Drill Bit, Drill Bit Size 7.7 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3031, Metric, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.